Shop All Fluorescent Light Bulbs
Ilc
Replacement for SLI Sylvania Lighting F20t12/bl350 replacement light bulb lamp
Mfr # F20T12/BL350 SLI SYLVANIA LIGHTING
Zoro # G002821679
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F20T12/BL350 SLI SYLVANIA LIGHTING
- Zoro # G002821679
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 20 |
Description
Replacement for SLI Sylvania Lighting F20t12/bl350 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Halgn T4 40W (0485500)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- LITHONIA LIGHTING DnLitRtr, 6in, 13W, 1000lm, 5000K, Flat, Rem (LBR6 ALO1 SWW1 AR LSS MWD MVOLT UGZ EC1)
- WESTINGHOUSE Bulb Jcd 75W 130V Gy8 (0476400)
- ILC Replacement For Uv Resources, 55086554 (55086554)
- ILC Replacement for Eiko Dt18/35/rs replacement light bulb lamp (DT18/35/RS EIKO)
- ILC Replacement For HIKARI GLEG25T8E (GLE-G25T8E)
- ILC Replacement for Lumapro 1pgv7 replacement light bulb lamp (1PGV7 LUMAPRO)
- ILC Replacement for Feit Electric Esl13t replacement light bulb lamp (ESL13T FEIT ELECTRIC)
- ILC Replacement for Philips Pl-c/2p 26w/835 replacement light bulb lamp, 2PK (PL-C/2P 26W/835 PHILIPS)
- ILC Replacement for Toloco ZAP T6 PRO replacement light bulb lamp (ZAP T6 PRO)
- Ilc Fluorescent Light Bulbs