Shop All Fluorescent Light Bulbs
Ilc
Replacement for SLI Sylvania Lighting F20t12 Blacklight Blue replacement light bulb lamp
Mfr # F20T12 BLACKLIGHT BLUE SLI SYLVANIA LIGHTING
Zoro # G802821862
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F20T12 BLACKLIGHT BLUE SLI SYLVANIA LIGHTING
- Zoro # G802821862
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 20 |
Description
Replacement for SLI Sylvania Lighting F20t12 Blacklight Blue replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 12W, DIM, 30KNFL Par30 SN, Narrow Flood (LED12P30SD30KNFL)
- MOFFATT PRODUCTS Moffatt Direct Mount Task Lamp, , 24" Flex Arm (95050)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F96T8/XL/SPX50/2)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/830/ND EX39 BB 6/1)
- ILC Replacement for HALCO PL13D/E/35/ECO (PL13D/E/35/ECO HALCO)
- ILC Replacement for Halco F25t8/841/eco replacement light bulb lamp (F25T8/841/ECO HALCO)
- ILC Replacement for Verilux Vt10 replacement light bulb lamp (VT10 VERILUX)
- ILC Replacement for Sylvania Fm13/830 replacement light bulb lamp (FM13/830 SYLVANIA)
- ILC Replacement for DAMAR F30T12CWRS 36 Inches (F30T12CWRS DAMAR)
- ILC Replacement for Lights OF America Fcl30ex-l replacement light bulb lamp (FCL30EX-L LIGHTS OF AMERICA)
- ILC Replacement for Osram Sylvania Fp14/830/eco replacement light bulb lamp (FP14/830/ECO OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs