Shop All LED Light Bulbs
Ilc
Replacement for SLI Sylvania Lighting Cf18ld/e/835 LED Replacement replacement light bulb lamp
Mfr # CF18LD/E/835 LED REPLACEMENT SLI SYLVANIA LIGHTI
Zoro # G602887686
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24Q-2 4-PIN
- Voltage 120
- Watts 6
- Wattage Equivalency 6
- Color Temperature 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CF18LD/E/835 LED REPLACEMENT SLI SYLVANIA LIGHTI
- Zoro # G602887686
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G24Q-2 4-PIN |
Voltage | 120 |
Watts | 6 |
Wattage Equivalency | 6 |
Color Temperature | 3500 |
Description
Replacement for SLI Sylvania Lighting Cf18ld/e/835 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 7W, T6 Miniature Incandescent Light Bulb (C245-1)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A5770-001D)
- PROGRESS LIGHTING Polycarbonate Outdoor Med 1-Light Wall Lantern, 60W, Black (P5844-31)
- SOUTHWIRE OutdoorAreaLighting, Screw In, LED, 19500lm (F-FL/150/50K/TR-87)
- ILC Replacement for TCP Led10a19dod27k replacement light bulb lamp (LED10A19DOD27K TCP)
- ILC Replacement for Light Bulb / Lamp 41417osi replacement light bulb lamp (41417OSI LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite 773464 replacement light bulb lamp (773464 BULBRITE)
- ILC Replacement for Satco 7mr16 /led /40 Foot /3K /120v /gu10 /dim replacement light bulb lamp (7MR16 /LED /40` /3K /120V /GU10 /DIM SATCO)
- ILC Replacement for GE General Electric G.E 080ba9s120lb replacement light bulb lamp (080BA9S120LB GE GENERAL ELECTRIC G.E)
- ILC Replacement For SATCO S29760 (S29760)
- WESTGATE LED T8 4FT , 15W , 1800 LM , 5000K , CLEAR GLASS , TYPE A+B , , UL LISTED , DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-30K-C)
- Ilc LED Light Bulbs