Shop All Flood & Spot Light Bulbs
Ilc
Replacement for SLD Gobo Spot replacement light bulb lamp
Mfr # GOBO SPOT SLD
Zoro # G303200913
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 50
- Bulb Shape MR16
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 50
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # GOBO SPOT SLD
- Zoro # G303200913
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Wattage Equivalency | 50 |
Bulb Shape | MR16 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 50 |
Color Temperature | 3000 |
Voltage | 12 |
Description
Replacement for SLD Gobo Spot replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Motion Light, 180 Deg View Angle, Bronze (2LBN1)
- ILC Replacement for Halco Mh400/hbu/ed18 replacement light bulb lamp (MH400/HBU/ED18 HALCO)
- ILC Replacement for Universal 4128p (4128P)
- FEIT ELECTRIC LED S6 E12 SW 6W 2PK (BP6S6/827/LED/2)
- ILC Replacement for Wolf 3084 replacement light bulb lamp (3084 WOLF)
- ILC Replacement for Lycian 1236 Clubspot replacement light bulb lamp (1236 CLUBSPOT LYCIAN)
- ILC Replacement for Altspot E31501 replacement light bulb lamp (E31501 ALTSPOT)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- ILC Replacement for Pani Ludwig Mini Spot 105/106 replacement light bulb lamp (MINI SPOT 105/106 PANI LUDWIG)
- ILC Replacement for Jaeger Spotlight ST 1 1000w 230v replacement light bulb lamp (ST 1 1000W 230V JAEGER SPOTLIGHT)
- ILB GOLD Bulb, Incandescent R Br R20 Br20, Replacement For Light Bulb / Lamp, 50R20/Tg 120V (50R20/TG 120V)
- Ilc Flood & Spot Light Bulbs