Shop All Flood & Spot Light Bulbs
Ilc
Replacement for SLD Colorspot replacement light bulb lamp
Mfr # COLORSPOT SLD
Zoro # G903200948
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Wattage Equivalency 50
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Color Temperature 3000
- Watts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # COLORSPOT SLD
- Zoro # G903200948
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Voltage | 12 |
Wattage Equivalency | 50 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Color Temperature | 3000 |
Watts | 50 |
Bulb Shape | MR16 |
Description
Replacement for SLD Colorspot replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOFFATT PRODUCTS Moffatt Direct Mount Task Lamp, , 24" Flex Arm (95050)
- NIGHTSTICK Intrinsically Safe Angle Light (XPR-5568GX)
- COAST CUTLERY G55 Focusing Flashlight (G55)
- ILC Replacement for Eiko Q250mc-130v replacement light bulb lamp (Q250MC-130V EIKO)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- ILC Replacement for Great Performance Product Fs400 Followspot replacement light bulb lamp (FS400 FOLLOWSPOT GREAT PERFORMANCE PRODUCT)
- ILC Replacement for Jaeger Spotlight HLS 1 1000-watt replacement light bulb lamp (HLS 1 1000-WATT JAEGER SPOTLIGHT)
- ILC Replacement for AMERICAN DJ DJ SPOT 250 (DJ SPOT 250 AMERICAN DJ)
- ILC Replacement for Altspot E31501 replacement light bulb lamp (E31501 ALTSPOT)
- ILC Replacement for Hikari Mr16c 24V 50W Flood replacement light bulb lamp 2 Pack (MR16C 24V 50W FLOOD HIKARI)
- CURRENT Edison 20 W MR16 Floodlight Halogen Bulb 80 lm White (84940)
- Ilc Flood & Spot Light Bulbs