Shop All Halogen Light Bulbs
Ilc
Replacement for Skytron 24V 60W replacement light bulb lamp
Mfr # 24V 60W SKYTRON
Zoro # G802938232
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Bulb Shape T4
- Voltage 24
- Bulb Base Type E10 MINIATURE SCREW BASE 10MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 24V 60W SKYTRON
- Zoro # G802938232
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 60 |
Bulb Shape | T4 |
Voltage | 24 |
Bulb Base Type | E10 MINIATURE SCREW BASE 10MM DIAMETER |
Description
Replacement for Skytron 24V 60W replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T8 Fluorescent 30Pk (FO32/V50/ECO)
- BODINE 17215 W, 700 lm Linear Fluorescent Emergency Ballast (B60)
- ILC Replacement for Light Bulb / Lamp Ms250/ed28/ps/u/4k replacement light bulb lamp (MS250/ED28/PS/U/4K LIGHT BULB / LAMP)
- JANDORF Socket Snap-In Phenolic Single Spring Lamp Socket (C60540)
- ILC Replacement for Damar 9674 replacement light bulb lamp (9674 DAMAR)
- ILC Replacement for Braun D-40 replacement light bulb lamp (D-40 BRAUN)
- ILC Replacement for TENSOR LT627 (LT627 TENSOR)
- ILC Replacement for Wobblelight 111904 replacement light bulb lamp (111904 WOBBLELIGHT)
- ILC Replacement for Light Bulb / Lamp 750t12 MED Prefocus replacement light bulb lamp (750T12 MED PREFOCUS LIGHT BULB / LAMP)
- ILC Replacement for Westinghouse 04832 replacement light bulb lamp (04832 WESTINGHOUSE)
- ILC Replacement for Hikari Mr8505p replacement light bulb lamp (MR8505P HIKARI)
- Ilc Halogen Light Bulbs