Shop All Incandescent Light Bulbs
Ilc
Replacement for Simplex 35 MM Projector Sound replacement light bulb lamp
Mfr # 35 MM PROJECTOR SOUND SIMPLEX
Zoro # G602938807
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
- Watts 36
- Voltage 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 35 MM PROJECTOR SOUND SIMPLEX
- Zoro # G602938807
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR |
Watts | 36 |
Voltage | 9 |
Description
Replacement for Simplex 35 MM Projector Sound replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Flametip Cl 15W Cd2 (03773)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21211)
- ILC Replacement for Light Bulb / Lamp Q500/cl/dc 130v replacement light bulb lamp (Q500/CL/DC 130V LIGHT BULB / LAMP)
- LIVEX LIGHTING Textured Black Outdoor Pier Mount Adapte (7715-14)
- ILC Replacement for GE General Electric G.E 17516 replacement light bulb lamp (17516 GE GENERAL ELECTRIC G.E)
- ILC Replacement For LIGHT BULB LAMP, 4460 (4460)
- ILC Replacement For LIGHT BULB LAMP OS 64496 ECO 230V, OS 64496 ECO 230V (OS 64496 ECO (230V))
- ILC Replacement for Sylvania 60a/blacklight/rp 120v replacement light bulb lamp (60A/BLACKLIGHT/RP 120V SYLVANIA)
- ILC Replacement For GE GENERAL ELECTRIC GE CAX (WW-1X2Z-8)
- ILC Replacement for Bulbrite 65br30/tf replacement light bulb lamp (65BR30/TF BULBRITE)
- SYLVANIA 25 W, G16-1/2, Candelabra Screw (E12) (13618)
- Ilc Incandescent Light Bulbs