Shop All Halogen Light Bulbs
Ilc
Replacement for Sightsational Fiber Optic Halloween - #7302.4 replacement light bulb lamp
Mfr # HALLOWEEN - #7302.4 SIGHTSATIONAL FIBER OPTIC
Zoro # G302980700
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Voltage 6
- Watts 5
- Bulb Shape MR11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HALLOWEEN - #7302.4 SIGHTSATIONAL FIBER OPTIC
- Zoro # G302980700
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Voltage | 6 |
Watts | 5 |
Bulb Shape | MR11 |
Description
Replacement for Sightsational Fiber Optic Halloween - #7302.4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Utilitech 293610 replacement light bulb lamp (293610 UTILITECH)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21420-4PK)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, Photocell Sensor Included (PT-WPF-LW-3CP)
- ILC Replacement For EIKO, FLJ1C50KKU (FLJ-1C-50K-K-U)
- ILC Replacement for Forest Dental 0014-300 replacement light bulb lamp (0014-300 FOREST DENTAL)
- ILC Replacement for Ushio 048777126110 replacement light bulb lamp (048777126110 USHIO)
- ILC Replacement for Photoflex Fvslb 500 500 Watt replacement light bulb lamp (FVSLB 500 500 WATT PHOTOFLEX)
- ILC Replacement for Philips 1500t3q/p/cl 240v replacement light bulb lamp (1500T3Q/P/CL 240V PHILIPS)
- ILC Replacement For ZORO 1K355 (WW-RDEW-3)
- ILC Replacement for GE General Electric G.E 97533 replacement light bulb lamp (97533 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Hikari Jd130v/400w MC (jd7031) replacement light bulb lamp (JD130V/400W MC (JD7031) HIKARI)
- Ilc Halogen Light Bulbs