Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Siemens 8wd4328-1xx replacement light bulb lamp
Mfr # 8WD4328-1XX SIEMENS
Zoro # G602796889
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5.5
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Wattage Equivalency 4
- Watts 4
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 8WD4328-1XX SIEMENS
- Zoro # G602796889
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T5.5 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Wattage Equivalency | 4 |
Watts | 4 |
Voltage | 24 |
Description
Replacement for Siemens 8wd4328-1xx replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUBBA ROPE 1-1/2IN X 30FT JUMBO BUBBA ROPE 74000LB BREAKING STRENGTH W/STANDARD G (176730GRG)
- LISLE Combination Rear Brake Tool Kit (29350)
- ATTWOOD Standard Non-Vented Battery Box For Group 24/24M, Black (9069-1)
- SIEMENS Safety Switch, Non-Fusible, 60 A, Steel (GNF222A)
- ILC Replacement for GE General Electric G.E Q6.6a Par56/3 replacement light bulb lamp, 18PK (Q6.6A PAR56/3 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Drake 14V 65ma replacement light bulb lamp, 10PK (14V 65MA DRAKE)
- ILC Replacement for Philips 6410 replacement light bulb lamp (6410 PHILIPS)
- ILC Replacement for Square D Dl1bl120 replacement light bulb lamp, 2PK (DL1BL120 SQUARE D)
- ILC Replacement For BATTERIES AND LIGHT BULBS H7553 (WW-LQ62-0)
- ILC Replacement For GE GENERAL ELECTRIC GE 120PSB 10PK (10PAK:WW-EKE7-0)
- WAGNER Wagner 9007 Standard Series Head Light Bulb (W31-9007)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies