Shop All Halogen Light Bulbs
Ilc
Replacement for SELECON ASTRAL HALOGEN WALL WASH 200W
Mfr # ASTRAL HALOGEN WALL WASH 200W SELECON
Zoro # G603019499
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Watts 200
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ASTRAL HALOGEN WALL WASH 200W SELECON
- Zoro # G603019499
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T3 |
Watts | 200 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Voltage | 120 |
Description
Replacement for Selecon Astral Halogen Wall Wash 200w replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Yellowstone 14in Flush Mount Bronze (CC55614BBZ)
- EMERGENCY ZONE 522 Pocket CREE Mini LED Flashlight (5106)
- DUAL-LITE Emergency Light, 120/277V Input, 9-7/8" W (DYN12)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26 (S9165)
- ILC Replacement for Damar 22824b replacement light bulb lamp (22824B DAMAR)
- ILC Replacement for Ushio Ja24v-70w H-3 replacement light bulb lamp (JA24V-70W H-3 USHIO)
- ILC Replacement for Zoro 2v384 replacement light bulb lamp, 2PK (2V384 ZORO)
- ILC Replacement for Green Energy GBK Alr18 12v-50w/w/ba15d/fr replacement light bulb lamp (GBK ALR18 12V-50W/W/BA15D/FR GREEN ENERGY)
- ILC Replacement for Siemens Mobilett Plus HP replacement light bulb lamp (MOBILETT PLUS HP SIEMENS)
- ILC Replacement for GE General Electric G.E Q50mr16/c/fl40-12v replacement light bulb lamp (Q50MR16/C/FL40-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for L & E PAR 64 replacement light bulb lamp (PAR 64 L & E)
- Ilc Halogen Light Bulbs