Shop All LED Light Bulbs
Ilc
Replacement For Seeburg Jukebox Scd-1/A Indicator Light Bulb Lamp 10 Pack, 10PK
Mfr # Scd-1/a Indicator
Zoro # G905262173
product price: $55.95
/pk 10, $5.60/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type WEDGE T1.75-T2 5MM W2.1X4.9D
- Bulb Shape T1.75
- Voltage 14
- Watts 1.7
- Wattage Equivalency 1.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Scd-1/a Indicator
- Zoro # G905262173
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | WEDGE T1.75-T2 5MM W2.1X4.9D |
Bulb Shape | T1.75 |
Voltage | 14 |
Watts | 1.7 |
Wattage Equivalency | 1.7 |
Description
Replacement for Seeburg Jukebox Scd-1/a Indicator replacement Light Bulb lamp 10 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS 2FT BASE LINEAR LED STRIP LIGHT (RP-B-LS-2FT-25L-840-FC)
- MAKITA 18V LXT® LED Headlamp (DML800)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8327W)
- ILC Replacement For Ottlite, Ed25V (ED25-V)
- ILC Replacement For SATCO S39596 (S39596)
- ILC Replacement for MBT Stage-402 LED Replacement replacement light bulb lamp (STAGE-402 LED REPLACEMENT MBT)
- ILC National Stock Number NSN 6240-00-939-7859 Green LED light bulb lamp (6240-00-939-7859 GREEN LED REPLACEMENT NATIONAL)
- ILC Replacement for Satco S9592 replacement light bulb lamp (S9592 SATCO)
- ILC Replacement for Eiko Led12wbr40/830k-dim-g5 replacement light bulb lamp (LED12WBR40/830K-DIM-G5 EIKO)
- ILC Replacement for Bulbrite 772370 replacement light bulb lamp (772370 BULBRITE)
- FEIT ELECTRIC PARTY BULB A19 E26 2PK (A19RFPARTYLED2)
- Ilc LED Light Bulbs