Shop All Halogen Light Bulbs
Ilc
Replacement for Schott Kl-1500 replacement light bulb lamp
Mfr # KL-1500 SCHOTT
Zoro # G203234544
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Shape MR16
- Bulb Base Type GZ6.35 2-PIN
- Voltage 15
- Bulb Color Temp. 3350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # KL-1500 SCHOTT
- Zoro # G203234544
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Bulb Shape | MR16 |
Bulb Base Type | GZ6.35 2-PIN |
Voltage | 15 |
Bulb Color Temp. | 3350 |
Description
Replacement for Schott Kl-1500 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLICE SECURITY FLASHLIGHTS Aura R 280 Lumen Compact Rechargeable Flashlight (98542)
- EXO LED Wall Pack, 53W, 6400 lm, 9" H (WGH2-LSCS)
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660W950CAFIL2/RP)
- TANK007 LIGHTING TANK007 Lighting PA02 1mode Osram Penlight & Caplamp Flashlight; 2 X AAA Battery - 1 Mode (PA02 1mode)
- ILC Replacement for GE General Electric G.E 35ar111/sp4 replacement light bulb lamp (35AR111/SP4 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Green Energy Jd120/130v-500w MC replacement light bulb lamp (JD120/130V-500W MC GREEN ENERGY)
- ILC Replacement for Star Dental Daray replacement light bulb lamp (DARAY STAR DENTAL)
- ILC Replacement for Saul Microfilm FC 3516-a3 replacement light bulb lamp (FC 3516-A3 SAUL MICROFILM)
- ILC Replacement for Eiko Jcd6v10wh20 replacement light bulb lamp, 2PK (JCD6V10WH20 EIKO)
- ILC Replacement for Green Energy GBK Alr18 12v-50w/w/ba15d/fr replacement light bulb lamp (GBK ALR18 12V-50W/W/BA15D/FR GREEN ENERGY)
- ILC Replacement for Damar 05714a replacement light bulb lamp (05714A DAMAR)
- Ilc Halogen Light Bulbs