Shop All Halogen Light Bulbs
Ilc
Replacement for Schott A20500.1 replacement light bulb lamp
Mfr # A20500.1 SCHOTT
Zoro # G903231539
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3400
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 21
- Bulb Shape MR16
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # A20500.1 SCHOTT
- Zoro # G903231539
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3400 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 21 |
Bulb Shape | MR16 |
Watts | 150 |
Description
Replacement for Schott A20500.1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 5000K Bright White E26 Base 2-Pack (LR31634-2PK)
- WILTOP LED Strip Lights 2x16.4ft RGB Wireless IP65 Smart Light Strip with Google Assistant App (TYSL-65)
- SIGNIFY CFL, 36 W, PL-L, 4-Pin (2G11) (PL-L 36W/835/4P 1CT/25)
- TRESCO Tresco 120V 4W Pockit 120M Linkable LED Puck Light, 3000K, White (L-MPOC-4W-120L-WWH-1)
- ILC Replacement for Feit Electric Q1500t3/cl-240 replacement light bulb lamp (Q1500T3/CL-240 FEIT ELECTRIC)
- ILC Replacement for Philips Bc100q/cl/mc replacement light bulb lamp (BC100Q/CL/MC PHILIPS)
- ILC Replacement for Ushio Jc10.8v-30w, C-6, 400 Hours replacement light bulb lamp (JC10.8V-30W, C-6, 400 HOURS USHIO)
- ILC Replacement for Damar Hl60bt15/cl Outlawed, Replaced BY replacement light bulb lamp (HL60BT15/CL OUTLAWED, REPLACED BY DAMAR)
- ILC Replacement for Ushio 1002283 replacement light bulb lamp (1002283 USHIO)
- ILC Replacement for Alos A. G. Rollfilm Reader 22 replacement light bulb lamp (ROLLFILM READER 22 ALOS A. G.)
- ILC Replacement for DCI International 8687 replacement light bulb lamp (8687 DCI INTERNATIONAL)
- Ilc Halogen Light Bulbs