Ilc

Replacement for Schott A20500 replacement light bulb lamp


product price: $43.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Bulb Shape MR16
  • Bulb Base Type GX5.3 / GU5.3 2-PIN
  • Bulb Color Temp. 3250
  • Voltage 21
  • Watts 150
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Bulb Shape MR16
Bulb Base Type GX5.3 / GU5.3 2-PIN
Bulb Color Temp. 3250
Voltage 21
Watts 150

Description

Replacement for Schott A20500 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.