Shop All Incandescent Light Bulbs
Ilc
Replacement for Scentsy 25 Watt Light Bulb FOR Scentsy Warmer replacement light bulb lamp
Mfr # 25 WATT LIGHT BULB FOR SCENTSY WARMER SCENTSY
Zoro # G802955550
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G16.5
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts 25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 25 WATT LIGHT BULB FOR SCENTSY WARMER SCENTSY
- Zoro # G802955550
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | G16.5 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Watts | 25 |
Voltage | 120 |
Description
Replacement for Scentsy 25 Watt Light Bulb FOR Scentsy Warmer replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM CFL Ballast, Rapid, CFL Lamps, Pony (NPY-120-126-CFL)
- TCP LED T8 12W Instant Start On/Off 30K 4 ft. Glass Tube (L12T8D5030K)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1mAh (ELB 1P201N2)
- NEBO Waterproof, Impact-Resistant 3,000 Lumen Flashlight (NEB-FLT-1009)
- ILC Replacement for Damar 150a21rs/ss 130v Frost replacement light bulb lamp (150A21RS/SS 130V FROST DAMAR)
- ILC Replacement for Satco S3630 replacement light bulb lamp (S3630 SATCO)
- ILC Replacement for Philips 100a/rs/vs/br replacement light bulb lamp, 2PK (100A/RS/VS/BR PHILIPS)
- ILC Replacement for Osram Sylvania 11567 replacement light bulb lamp (11567 OSRAM SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP, 50PARHIRFL25 130V (50PAR/HIR/FL25 130V)
- ILC Replacement for Fostoria 342-a60-thss-480v replacement light bulb lamp (342-A60-THSS-480V FOSTORIA)
- ILC Replacement for Lumapro 4v455 replacement light bulb lamp, 2PK (4V455 LUMAPRO)
- Ilc Incandescent Light Bulbs