Shop All Halogen Light Bulbs
Ilc
Replacement for Saul Microfilm FC 3516-a3 replacement light bulb lamp
Mfr # FC 3516-A3 SAUL MICROFILM
Zoro # G603227054
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Color Temp. 3400
- Watts 150
- Voltage 15
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FC 3516-A3 SAUL MICROFILM
- Zoro # G603227054
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Bulb Color Temp. | 3400 |
Watts | 150 |
Voltage | 15 |
Bulb Shape | T4 |
Description
Replacement for Saul Microfilm FC 3516-a3 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 35 1/2"OD x 29 1/2"ID x 3"W x 1"P Hillsborough Ceiling Ring (1/4 of complete circle) (CR36HI)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 4000K Cool White Type A+B G5 Base 12-Pack (LR34159-12PK)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 75 W, Antique Bronze (P5675-20)
- ILC Replacement for Grainger 1pgt6 replacement light bulb lamp, 2PK (1PGT6 GRAINGER)
- ILC Replacement for Philips Mhc100/c/u/mp/3k replacement light bulb lamp (MHC100/C/U/MP/3K PHILIPS)
- ILC Replacement for Dual-lite 0110256 replacement light bulb lamp (0110256 DUAL-LITE)
- ILC Replacement For LIGHT BULB LAMP, 38PAR20120V HIRFL30 (38PAR20120V /HIR+/FL30)
- ILC Replacement for 3M 6796 replacement light bulb lamp (6796 3M)
- ILC Replacement for Light Bulb / Lamp 500t20/63 replacement light bulb lamp (500T20/63 LIGHT BULB / LAMP)
- ILC Replacement for Ushio 1000302 replacement light bulb lamp, 2PK (1000302 USHIO)
- ILC Replacement for Edwards Signaling 104sinhr-n5 replacement light bulb lamp (104SINHR-N5 EDWARDS SIGNALING)
- Ilc Halogen Light Bulbs