Shop All LED Light Bulbs
Ilc
Replacement for Satco Satco S9447 replacement light bulb lamp
Mfr # SATCO S9447 SATCO
Zoro # G502815529
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Voltage 120
- Watts 14
- Wattage Equivalency 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SATCO S9447 SATCO
- Zoro # G502815529
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Voltage | 120 |
Watts | 14 |
Wattage Equivalency | 14 |
Color Temperature | 3500 |
Description
Replacement for Satco Satco S9447 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, T4 Bulb Shape, 35W (CDM35/TC/830)
- LUMAPRO Motion Light, 180 Deg View Angle, Bronze (2LBN1)
- ILC Replacement For EIKO, DK413W9930D120WB (DK4-13W/9/930-D-120-W/B)
- IDEAL WAREHOUSE INNOVATIONS Dock Guide Light: 120V (2), DGLED-120/A (60-5305)
- ILC Replacement For NUVO LIGHTING, S8932 (S8932)
- ILC Replacement for Bulbrite Led/1383/ww replacement light bulb lamp (LED/1383/WW BULBRITE)
- ILC Replacement for Light Bulb / Lamp L18w/41/827 LED Replacement replacement light bulb lamp (L18W/41/827 LED REPLACEMENT LIGHT BULB / LAMP)
- ILC Replacement For SATCO S11342 (S11342)
- ILC Replacement for Philips F32t8/tl750/alto LED Replacement replacement light bulb lamp (F32T8/TL750/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement for Halco Cdl6fr15/940/rtjb/led replacement light bulb lamp (CDL6FR15/940/RTJB/LED HALCO)
- ILC Replacement For SATCO S39903 (S39903)
- Ilc LED Light Bulbs