Shop All LED Light Bulbs
Ilc
Replacement for Satco S9485 replacement light bulb lamp
Mfr # S9485 SATCO
Zoro # G202816000
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR20
- Voltage 120
- Watts 10
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # S9485 SATCO
- Zoro # G202816000
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR20 |
Voltage | 120 |
Watts | 10 |
Color Temperature | 2700 |
Wattage Equivalency | 10 |
Description
Replacement for Satco S9485 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO BAYCO Incandescent Silver Clamp Light (SL-201PDQ6)
- ELCO LIGHTING LED Brick Light with Open Faceplate (ELST83B)
- SYLVANIA VOLUME5AS030UNVD83522UWH (61512)
- STREAMLIGHT Black Rechargeable Led Proprietary, 425 lm lm (75713)
- ILC Replacement For LIGHT BULB LAMP, G206CG628V (G206CG6-28V)
- ILC Replacement for Philips Fb40dx/6 LED Replacement replacement light bulb lamp (FB40DX/6 LED REPLACEMENT PHILIPS)
- ILC Replacement for Bulbrite 776877 replacement light bulb lamp (776877 BULBRITE)
- ILC Replacement For SATCO S11955 (S11955)
- ILC Replacement for Halco St19cl5ant/827/led2 replacement light bulb lamp (ST19CL5ANT/827/LED2 HALCO)
- ILC Replacement for Satco S9591 replacement light bulb lamp (S9591 SATCO)
- FEIT ELECTRIC LED G16.5 E12 DL 60W 2PK (BPG1660W95CAFL2)
- Ilc LED Light Bulbs