Shop All LED Light Bulbs
Ilc
Replacement for Satco S9445 replacement light bulb lamp
Mfr # S9445 SATCO
Zoro # G902815877
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Voltage 120
- Watts 14
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # S9445 SATCO
- Zoro # G902815877
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Voltage | 120 |
Watts | 14 |
Color Temperature | 2700 |
Wattage Equivalency | 14 |
Description
Replacement for Satco S9445 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 30W - Fluorescent T12 - Cool White - G13 Base (S26571)
- WESTINGHOUSE Bulb LED 14W 120V A19 3000K Bright White E26 Medium Base, 6PK (5228020)
- OVERDRIVE Overdrive 26W Quad 4 Pin CFL -3500K - Pack Of 6 (101)
- FEIT ELECTRIC LED PAR30 E26 BW 75W 2PK (PAR30LDM/930CA2)
- ILC Replacement for Sylvania F32t8/cw/eco LED Replacement replacement light bulb lamp (F32T8/CW/ECO LED REPLACEMENT SYLVANIA)
- ILC Replacement for Satco 15t6 145v LED Replacement replacement light bulb lamp (15T6 145V LED REPLACEMENT SATCO)
- ILC Replacement for Light Bulb / Lamp 45271atr replacement light bulb lamp (45271ATR LIGHT BULB / LAMP)
- ILC Replacement for Halco A19fr11/827/omni/gu24/led replacement light bulb lamp, 2PK (A19FR11/827/OMNI/GU24/LED HALCO)
- ILC Replacement for Philips F32t8/tl741/alto LED Replacement replacement light bulb lamp (F32T8/TL741/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement for Bulbrite 770572 replacement light bulb lamp (770572 BULBRITE)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts, 2PK (S21245)
- Ilc LED Light Bulbs