Shop All LED Light Bulbs
Ilc
Replacement for Satco S9430 replacement light bulb lamp
Mfr # S9430 SATCO
Zoro # G302815682
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR30
- Voltage 120
- Watts 12
- Wattage Equivalency 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S9430 SATCO
- Zoro # G302815682
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR30 |
Voltage | 120 |
Watts | 12 |
Wattage Equivalency | 12 |
Color Temperature | 2700 |
Description
Replacement for Satco S9430 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-PRO 63W Corncob LED Light Bulb - Mogul Base - Clear Finish (S8988)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- STANPRO STANPRO HFE-J0500-F 500W 130V-AC LIGHT FIXTURE (HFE-J0500-F)
- DESIGNERS FOUNTAIN 16 inch Bronze Integrated Selectable CCT LED Round Ceiling Light Flush Mount Light (EV1416C3C-34)
- ILC Replacement for Eiko 07984 replacement light bulb lamp (07984 EIKO)
- ILC Replacement for Satco S9082 replacement light bulb lamp (S9082 SATCO)
- ILC Replacement for Halco 109402 LED Replacement replacement light bulb lamp (109402 LED REPLACEMENT HALCO)
- ILC Replacement For BULBRITE, LED7A1930KFILB (LED7A19/30K/FIL/B)
- ILC Replacement for Radium Ralina Ral2 150w/125-130/o/s14s LED Replacement replacement light bulb lamp (RALINA RAL2 150W/125-130/O/S14S LED REPLACEMENT)
- ILC Replacement For NUVO LIGHTING, S8537 (S8537)
- DITTO 16.5W LED BR40 5000K 103' beam Medium 120V Dim (S9641)
- Ilc LED Light Bulbs