Shop All LED Light Bulbs
Ilc
Replacement for Satco S9408 replacement light bulb lamp
Mfr # S9408 SATCO
Zoro # G202815614
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR20
- Voltage 120
- Watts 8
- Wattage Equivalency 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S9408 SATCO
- Zoro # G202815614
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR20 |
Voltage | 120 |
Watts | 8 |
Wattage Equivalency | 8 |
Color Temperature | 4100 |
Description
Replacement for Satco S9408 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Jesco Sl4-l24/64 replacement light bulb lamp (SL4-L24/64 JESCO)
- LUMARK Nffld Night Falcon (NFFLD-C25-T)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 9761057 C9 Christmas Light Bulbs; Multi Color; 1 in. - 25 Lights (9761057)
- SIMPLE DESIGNS 115 Athletic Sports Baseball Base Ceramic Bedside Table Lamp with White Empire Shade with Red Trim (LT1080-BSB)
- ILC Replacement for Bulbrite 770637 replacement light bulb lamp (770637 BULBRITE)
- ILC Replacement For EIKO 11075 (11075)
- ILC Replacement For SATCO S11383 (S11383)
- ILC Replacement for Light Bulb / Lamp 120psb White LED Replacement replacement light bulb lamp (120PSB WHITE LED REPLACEMENT LIGHT BULB / LAMP)
- ILC Replacement for Eiko 10164 replacement light bulb lamp (10164 EIKO)
- ILC Replacement for Satco 7t10/led/27k/s14s replacement light bulb lamp (7T10/LED/27K/S14S SATCO)
- GE LAMPS LED Linear Lamp, 1600 lm, 4000K Color Temp (LED10ET8/G/4/840)
- Ilc LED Light Bulbs