Shop All LED Light Bulbs
Ilc
Replacement for Satco S9400 replacement light bulb lamp
Mfr # S9400 SATCO
Zoro # G002815616
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR20
- Voltage 120
- Watts 8
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S9400 SATCO
- Zoro # G002815616
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR20 |
Voltage | 120 |
Watts | 8 |
Color Temperature | 2700 |
Wattage Equivalency | 8 |
Description
Replacement for Satco S9400 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE One-Light Outdoor Wall Fixture Canyon Textured Blk Brn Wood Clr Gls (6335100)
- HALO H25Icat (H25ICAT)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round shape, Brushed Nickel (TK407)
- OLYMPIA LIGHTING. Cluster LED Bulb 30W 55K E39 120-277V (CL-30W8-55K-E39)
- ILC Replacement for Ushio U-led Globe E12 replacement light bulb lamp (U-LED GLOBE E12 USHIO)
- ILC Replacement for Zoro 3vk30 LED Replacement replacement light bulb lamp (3VK30 LED REPLACEMENT ZORO)
- ILC Replacement for Norman Lamps Fo32/850/eco LED Replacement replacement light bulb lamp (FO32/850/ECO LED REPLACEMENT NORMAN LAMPS)
- ILC Replacement for Zoro 2ekv1 White LED Replacement replacement light bulb lamp (2EKV1 WHITE LED REPLACEMENT ZORO)
- ILC Replacement For LIGHT BULB LAMP, 28MBLEDG7CL (28MB-LED/G-7CL)
- ILC Replacement for Norman Lamps F206cg-6v replacement light bulb lamp (F206CG-6V NORMAN LAMPS)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Medium Screw (E26) (LED-8033E40D-G7)
- Ilc LED Light Bulbs