Shop All LED Light Bulbs
Ilc
Replacement for Satco S9396 replacement light bulb lamp
Mfr # S9396 SATCO
Zoro # G202813887
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Wattage Equivalency 100
- Color Temperature 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S9396 SATCO
- Zoro # G202813887
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Wattage Equivalency | 100 |
Color Temperature | 5000 |
Description
Replacement for Satco S9396 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Lamp Mounting and Removal Tool (SL7/4-BET)
- KEYSTONE 5000K LED HID Replacement DirectDrive, KT-LED36HID-EX39-850-D (KT-LED36HID-EX39-850-D /G3)
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-835/MF22/G/4P 10/1)
- ILC Replacement For JKL JKL6S6145V (WW-2HYH-6)
- ILC Replacement For SATCO S2731 LED BASE TYPE WEDGE BASE 10PK (10PAK:WX-LSQ0-9)
- ILC Replacement for Bulbrite 773464 replacement light bulb lamp (773464 BULBRITE)
- ILC Replacement for AH Lighting Led/t8/18w/dim/5000k replacement light bulb lamp (LED/T8/18W/DIM/5000K AH LIGHTING)
- ILC Replacement For SATCO S12423 (S12423)
- ILC Replacement for GE General Electric G.E 1835 Yellow LED Replacement replacement light bulb lamp (1835 YELLOW LED REPLACEMENT GE GENERAL ELECTRIC)
- ILC Replacement For BULBRITE, LED7ST1822KFILNOS3 (LED7ST18/22K/FIL-NOS/3)
- EURI LIGHTING LED B10 60W Dim CEC (VB10-3000cec-4)
- Ilc LED Light Bulbs