Shop All LED Light Bulbs
Ilc
Replacement for Satco S9394 replacement light bulb lamp
Mfr # S9394 SATCO
Zoro # G902813903
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Color Temperature 5000
- Wattage Equivalency 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S9394 SATCO
- Zoro # G902813903
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Color Temperature | 5000 |
Wattage Equivalency | 54 |
Description
Replacement for Satco S9394 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For NUVO LIGHTING, TH238 (TH238)
- ILB GOLD Replacement For Pallas, 500W 240V Quartz Bulb (500W 240V QUARTZ BULB)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape: White Finish - 120V (62/1720)
- ILC Replacement for Jasco F10t5/830/l replacement light bulb lamp (F10T5/830/L JASCO)
- ILC Replacement for Sylvania F32t8/cw/eco LED Replacement replacement light bulb lamp (F32T8/CW/ECO LED REPLACEMENT SYLVANIA)
- ILC Replacement for Osram Sylvania Led6a19/f/827/10yv/rp4 replacement light bulb lamp (LED6A19/F/827/10YV/RP4 OSRAM SYLVANIA)
- ILC Replacement for Damar F40cw/u/6/wm LED Replacement replacement light bulb lamp (F40CW/U/6/WM LED REPLACEMENT DAMAR)
- ILC Replacement for Philips 435305 replacement light bulb lamp (435305 PHILIPS)
- ILC Replacement for Sylvania 21777 LED Replacement replacement light bulb lamp (21777 LED REPLACEMENT SYLVANIA)
- ILC Replacement for Norman Lamps Led-mr16/3w/w replacement light bulb lamp (LED-MR16/3W/W NORMAN LAMPS)
- CAMCO Rv Bulb Led 1076 (54631)
- Ilc LED Light Bulbs