Shop All LED Light Bulbs
Ilc
Replacement for Satco S9314 replacement light bulb lamp
Mfr # S9314 SATCO
Zoro # G202815102
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Watts 9
- Color Temperature 4000
- Wattage Equivalency 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S9314 SATCO
- Zoro # G202815102
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Watts | 9 |
Color Temperature | 4000 |
Wattage Equivalency | 9 |
Description
Replacement for Satco S9314 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Iota I-42-em-a/b (I-42-EM-A/B IOTA)
- STREAMLIGHT Tactical Lantern, LED, Orange (45857)
- ILC Replacement for DAMAR F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY DAMAR)
- ILC Replacement for Pentair SAM Light replacement light bulb lamp, 2PK (SAM LIGHT PENTAIR)
- ILC Replacement for Damar 32276d replacement light bulb lamp (32276D DAMAR)
- ILC Replacement for Eiko 031293089007 replacement light bulb lamp (031293089007 EIKO)
- ILC Replacement for Bulbrite 776807 replacement light bulb lamp (776807 BULBRITE)
- ILC Replacement for GE General Electric G.E F32t8/spx35/eco LED Replacement replacement light bulb lamp (F32T8/SPX35/ECO LED REPLACEMENT GE GENERAL ELEC)
- ILC Replacement for Light Bulb / Lamp 42197tos replacement light bulb lamp (42197TOS LIGHT BULB / LAMP)
- ILC Replacement For SATCO S12113 (S12113)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 30K (S29811)
- Ilc LED Light Bulbs