Shop All LED Light Bulbs
Ilc
Replacement for Satco S9273 replacement light bulb lamp
Mfr # S9273 SATCO
Zoro # G202820984
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A15
- Voltage 1.2
- Watts 4.5
- Wattage Equivalency 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S9273 SATCO
- Zoro # G202820984
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A15 |
Voltage | 1.2 |
Watts | 4.5 |
Wattage Equivalency | 4.5 |
Color Temperature | 2700 |
Description
Replacement for Satco S9273 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Med Cabinet Bevel Prism (MM1027)
- CHARGE XPRESS Rechargeable Work Light, Swivel, Green (SL360GU)
- ACCESS LIGHTING Cobra, 3 Light Adjustable LED Flush Mount, Black Finish (52103LEDDLP-BL)
- HALO Super Trim Air-Tite® Reflector, 30 (30WATH)
- ILC Replacement for Satco 13t10/led/27k/s14s replacement light bulb lamp (13T10/LED/27K/S14S SATCO)
- ILC Replacement for Eiko Led-120-mb-r replacement light bulb lamp (LED-120-MB-R EIKO)
- ILC Replacement For EIKO BAYE2150W840UDBK (BAYE2/150W/840/UD/BK)
- ILC Replacement for Eiko 10164 replacement light bulb lamp (10164 EIKO)
- ILC Replacement For LIGHT BULB LAMP, LEDS14120130V FACETEDCW (LED/S14/120-130V FACETED/CW)
- ILC Replacement for Philips 13par38/f35 2700 DIM SO replacement light bulb lamp (13PAR38/F35 2700 DIM SO PHILIPS)
- TOGGLED 4 ft. 5000k Designed to Replace Fluorescents LED Tube Light, 2PK (104497)
- Ilc LED Light Bulbs