Shop All LED Light Bulbs
Ilc
Replacement for Satco S9210 replacement light bulb lamp
Mfr # S9210 SATCO
Zoro # G302815354
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 10
- Wattage Equivalency 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S9210 SATCO
- Zoro # G302815354
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 10 |
Wattage Equivalency | 10 |
Color Temperature | 4100 |
Description
Replacement for Satco S9210 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5MR1682725)
- ILC Replacement for Schott 153 000 replacement light bulb lamp (153 000 SCHOTT)
- ILC Replacement for Norman Lamps 60a19/cl-24v replacement light bulb lamp (60A19/CL-24V NORMAN LAMPS)
- SATCO 3/9/12W A19 LED 3-way Frosted 2700K Medium Double Contact 22 (S9316)
- ILC Replacement For SATCO S9220 (S9220)
- ILC Replacement for GE General Electric G.E F32t8/spx35/eco2 LED Replacement replacement light bulb lamp (F32T8/SPX35/ECO2 LED REPLACEMENT GE GENERAL ELE)
- ILC Replacement for Satco 2wled/gbf/elevator/12v replacement light bulb lamp (2WLED/GBF/ELEVATOR/12V SATCO)
- ILC Replacement for Miniature Lamp 120psb Yellow LED Replacement replacement light bulb lamp (120PSB YELLOW LED REPLACEMENT MINIATURE LAMP)
- ILC Replacement For SUBZERO 7006999 LED REPLACEMENT LED BASE TYPE E26 2PK (2PAK:WX-SL1Q-1)
- ILC Replacement for Damar F40t12 Truetone 741 4100k LED Replacement replacement light bulb lamp (F40T12 TRUETONE 741 4100K LED REPLACEMENT DAMAR)
- ILC Replacement for Eiko 09925 replacement light bulb lamp (09925 EIKO)
- Ilc LED Light Bulbs