Shop All LED Light Bulbs
Ilc
Replacement for Satco S9200 replacement light bulb lamp
Mfr # S9200 SATCO
Zoro # G502818308
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape G25
- Voltage 120
- Watts 8
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S9200 SATCO
- Zoro # G502818308
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | G25 |
Voltage | 120 |
Watts | 8 |
Color Temperature | 2700 |
Wattage Equivalency | 8 |
Description
Replacement for Satco S9200 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- DAY-BRITE CFI LED Recssd Troffer, 7400lm, 83W, 47-3/4in.L (2EVG74L840-4-D-UNV-DIM)
- NITECORE LA10 Mini 135 Lumen Lantern - 1xAA (LA10)
- EDWARDS SIGNALING Miniature LED Bulb, 120V (270LEDW120V)
- ILC Replacement for Osram Sylvania Fo32/850/xp/xl/eco LED Replacement replacement light bulb lamp (FO32/850/XP/XL/ECO LED REPLACEMENT OSRAM SYLVANI)
- ILC Replacement for Maxlite 6plg24qled35 replacement light bulb lamp (6PLG24QLED35 MAXLITE)
- ILC Replacement For SATCO S22251 (S22251)
- ILC Replacement for GE General Electric G.E 12078 White LED Replacement replacement light bulb lamp (12078 WHITE LED REPLACEMENT GE GENERAL ELECTRIC)
- ILC Replacement for Satco S9630 replacement light bulb lamp (S9630 SATCO)
- ILC Replacement for Halco Mr16fl4/850/led2 replacement light bulb lamp (MR16FL4/850/LED2 HALCO)
- ILC Replacement for Panasonic Fv-15vql4 LED Replacement replacement light bulb lamp (FV-15VQL4 LED REPLACEMENT PANASONIC)
- Ilc LED Light Bulbs