Shop All LED Light Bulbs
Ilc
Replacement for Satco S9174 replacement light bulb lamp
Mfr # S9174 SATCO
Zoro # G402812840
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape S14
- Voltage 120
- Watts 1.4
- Wattage Equivalency 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S9174 SATCO
- Zoro # G402812840
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | S14 |
Voltage | 120 |
Watts | 1.4 |
Wattage Equivalency | 1.4 |
Color Temperature | 2700 |
Description
Replacement for Satco S9174 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 374t006p02 replacement light bulb lamp (374T006P02 LIGHT BULB / LAMP)
- NEBO Waterproof, Impact-Resistant 1/4 Mile Light Beam Spot Light (NEB-SPT-1005)
- COLUMBIA LIGHTING Vapor Tight Fixture, 136W, 15000 lm, 4000K (LXEM8-40VL-RFA-EDU)
- FEIT ELECTRIC LED, 15.5 W, PAR38, Medium Screw (E26) (PAR38DM/1400/950CA)
- ILC Replacement for Lumapro 46t405 LED Replacement replacement light bulb lamp (46T405 LED REPLACEMENT LUMAPRO)
- ILC Replacement For LIGHT BULB LAMP, LEDS14120130V FACETEDCW (LED/S14/120-130V FACETED/CW)
- ILC Replacement for Halco Hid90/850/ex39/led replacement light bulb lamp (HID90/850/EX39/LED HALCO)
- ILC Replacement for Light Bulb / Lamp F25t8/sp35/rs LED Replacement replacement light bulb lamp (F25T8/SP35/RS LED REPLACEMENT LIGHT BULB / LAMP)
- ILC Replacement For SATCO S29547 (S29547)
- ILC Replacement For TCP LED712VMR16V30KNFL (WW-Q8AW-4)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 3000K Soft White Dimmable E26 Base 12-Pack (LR31601-12PC)
- Ilc LED Light Bulbs