Shop All LED Light Bulbs
Ilc
Replacement for Satco S9137 replacement light bulb lamp
Mfr # S9137 SATCO
Zoro # G402812444
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU24 2 PIN
- Bulb Shape BR30
- Voltage 120
- Watts 10
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S9137 SATCO
- Zoro # G402812444
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU24 2 PIN |
Bulb Shape | BR30 |
Voltage | 120 |
Watts | 10 |
Color Temperature | 2700 |
Wattage Equivalency | 10 |
Description
Replacement for Satco S9137 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Quantor 318 18W 12V replacement light bulb lamp (318 18W 12V QUANTOR)
- LIGHTOLIER LED Downlight, 750 lm, 3000K, Wht, 4" (CP4RB07930W)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/IBZ Fix, PR (IBAC120 M100)
- PROGRESS LIGHTING 5" White Outdoor Wall Cylinder (P5674-30)
- ILC Replacement for Bulbrite F32t8/841/ew LED Replacement replacement light bulb lamp (F32T8/841/EW LED REPLACEMENT BULBRITE)
- ILC Replacement for Glo-brite 120 Blue LED Replacement replacement light bulb lamp (120 BLUE LED REPLACEMENT GLO-BRITE)
- ILC Replacement for Osram Sylvania Led13par30ln/dim/830/fl40 replacement light bulb lamp (LED13PAR30LN/DIM/830/FL40 OSRAM SYLVANIA)
- ILC Replacement for Halco T896fr42/850/byp2/rdc/led replacement light bulb lamp, 10PK (T896FR42/850/BYP2/RDC/LED HALCO)
- ILC Replacement for GE General Electric G.E 1835 Green LED Replacement replacement light bulb lamp (1835 GREEN LED REPLACEMENT GE GENERAL ELECTRIC)
- ILC Replacement For SATCO S18404 (S18404)
- FEIT ELECTRIC LED DIM E26 BR30 SW 65W (BR30DM/927CA)
- Ilc LED Light Bulbs