Shop All LED Light Bulbs
Ilc
Replacement for Satco S9082 replacement light bulb lamp
Mfr # S9082 SATCO
Zoro # G502812498
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR20
- Voltage 120
- Watts 7
- Wattage Equivalency 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S9082 SATCO
- Zoro # G502812498
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR20 |
Voltage | 120 |
Watts | 7 |
Wattage Equivalency | 7 |
Color Temperature | 3000 |
Description
Replacement for Satco S9082 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S4493 replacement light bulb lamp (S4493 SATCO)
- SIGNIFY LED, 8 W, Tube, 2-Pin (G24d) (8PL-C/T/COR/26H-3CCT/MF10/P/20/1)
- FEIT ELECTRIC LED G16.5 E12 DL 60W 2PK (BPG1660W95CAFL2)
- ILC Replacement for Olympus CHK replacement light bulb lamp (CHK OLYMPUS)
- ILC Replacement For HIKARI LED 1224V 2W G4 DIM (LED 12-24V 2W G4 DIM)
- ILC Replacement for Bulbrite Li60t10 LED Replacement replacement light bulb lamp (LI60T10 LED REPLACEMENT BULBRITE)
- ILC Replacement for Eiko 10105 replacement light bulb lamp (10105 EIKO)
- ILC Replacement for Alinea Lw100 LED Replacement replacement light bulb lamp (LW100 LED REPLACEMENT ALINEA)
- ILC Replacement for Philips F32t8/tl841/alto LED Replacement replacement light bulb lamp (F32T8/TL841/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement for Osram Sylvania Led8par20/dim/830/nfl25/g3 replacement light bulb lamp (LED8PAR20/DIM/830/NFL25/G3 OSRAM SYLVANIA)
- LIGHT EFFICIENT DESIGN HID LED, 50 W, Mogul Screw (EX39) (LED-8088M345D-G4)
- Ilc LED Light Bulbs