Shop All LED Light Bulbs
Ilc
Replacement for Satco S9081 replacement light bulb lamp
Mfr # S9081 SATCO
Zoro # G502812481
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR20
- Voltage 120
- Watts 7
- Color Temperature 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # S9081 SATCO
- Zoro # G502812481
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR20 |
Voltage | 120 |
Watts | 7 |
Color Temperature | 4000 |
Wattage Equivalency | 7 |
Description
Replacement for Satco S9081 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Led Remote, 1 Hd, Wet (LEMWR1)
- WESTGATE FLS-10W-30K-WHWEATHERPROOF LED SQUARE FLOOD HEADS, 120V (FLS-10W-30K-WH)
- FEIT ELECTRIC LED WDG G9 SW 25W DIM (BP25G9/830/LED)
- NUVO 150 Watt UFO LED High Bay - 4000K - 20850 Lumens - 120-277 Volt - Black Finish (65/783R2)
- ILC Replacement For SATCO S39390 (S39390)
- ILC Replacement For LIGHT BULB LAMP 6S6LEDW 130V LED HOT SELLING LED ITEMS 2PK (2PAK:WX-ERTX-1)
- ILC Replacement For SATCO S49393 (S49393)
- ILC Replacement for Norman Lamps Led-mr16-4w-4k replacement light bulb lamp (LED-MR16-4W-4K NORMAN LAMPS)
- ILC Replacement for Halco 82025 (82025 HALCO)
- ILC Replacement for Bulbrite 770592 replacement light bulb lamp (770592 BULBRITE)
- SATCO Bulb, LED, ED28, 60W, EX39,100V-277V, 5000K, 8400L (S39752)
- Ilc LED Light Bulbs