Shop All LED Light Bulbs
Ilc
Replacement for Satco S8997 replacement light bulb lamp
Mfr # S8997 SATCO
Zoro # G002812462
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR16
- Voltage 120
- Watts 4.5
- Wattage Equivalency 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S8997 SATCO
- Zoro # G002812462
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR16 |
Voltage | 120 |
Watts | 4.5 |
Wattage Equivalency | 4.5 |
Color Temperature | 3000 |
Description
Replacement for Satco S8997 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Circon Alu-2b replacement light bulb lamp (ALU-2B CIRCON)
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 6-Pack (LR41021-6PK)
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233S)
- LITHONIA LIGHTING LED Striplight, Flat Lens, 2-11/50" H (CSS L24 ALO15 MVOLT SWW3 80CRI)
- ILC Replacement for Weldon 2025-7100-30 Green LED Replacement replacement light bulb lamp (2025-7100-30 GREEN LED REPLACEMENT WELDON)
- ILC Replacement for Halco Hid90/850/ex39/led replacement light bulb lamp (HID90/850/EX39/LED HALCO)
- ILC Replacement For EIKO, LED12W4PHG24Q830DMG7 (LED12W4PH/G24Q/830DM-G7)
- ILC Replacement For SATCO S13127 (S13127)
- ILC Replacement for Light Bulb / Lamp 43055atr replacement light bulb lamp (43055ATR LIGHT BULB / LAMP)
- ILC Replacement For SATCO S8550 (S8550)
- GE BR30 E26 Medium LED Smart Bulb with Color Changing 65 watt Equivalence, 2PK (3003361)
- Ilc LED Light Bulbs