Shop All LED Light Bulbs
Ilc
Replacement for Satco S8993 replacement light bulb lamp
Mfr # S8993 SATCO
Zoro # G302800596
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape R30
- Voltage 120
- Watts 12
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S8993 SATCO
- Zoro # G302800596
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | R30 |
Voltage | 120 |
Watts | 12 |
Color Temperature | 3000 |
Wattage Equivalency | 12 |
Description
Replacement for Satco S8993 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Strip Light, 393 lm, 4500K (ZX513-HL-CW-9)
- SATCO 6.5W LED MR16 LED 2700K 25' beam GU5.3 12V AC/DC (S9490)
- ILC Replacement for Ballast FML 27W Ballast (FML 27W BALLAST BALLAST)
- GE LAMPS LED Lamp, R20, 7.0W, 2700K, E26 (LED5DR20/927)
- ILC Replacement for Norman Lamps Led-par36/12v/3 Wide-flood 3000k replacement light bulb lamp (LED-PAR36/12V/3 WIDE-FLOOD 3000K NORMAN LAMPS)
- ILC Replacement for Philips 455501 replacement light bulb lamp (455501 PHILIPS)
- ILC Replacement For SATCO S8552 (S8552)
- ILC Replacement for Light Bulb / Lamp 44100tcp replacement light bulb lamp (44100TCP LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E F32t8/spx41/eco LED Replacement replacement light bulb lamp (F32T8/SPX41/ECO LED REPLACEMENT GE GENERAL ELEC)
- ILC Replacement for Halco Cdl8fr30/950/rtjb/led replacement light bulb lamp (CDL8FR30/950/RTJB/LED HALCO)
- ILC Replacement for Bulbrite 770618 replacement light bulb lamp (770618 BULBRITE)
- Ilc LED Light Bulbs