Shop All LED Light Bulbs
Ilc
Replacement for Satco S7816 RED LED Replacement replacement light bulb lamp
Mfr # S7816 RED LED REPLACEMENT SATCO
Zoro # G602850925
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type SLIDE BASE #5
- Bulb Shape T2
- Voltage 120
- Watts 0.24
- Wattage Equivalency 0.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S7816 RED LED REPLACEMENT SATCO
- Zoro # G602850925
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | SLIDE BASE #5 |
Bulb Shape | T2 |
Voltage | 120 |
Watts | 0.24 |
Wattage Equivalency | 0.24 |
Description
Replacement for Satco S7816 RED LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Cord and Plug Connector, Black (R22 BL)
- BAYCO FLUOR 13W 120V Replacment BULB PL 7000K (BYSL-103PDQ)
- IDEAL WAREHOUSE INNOVATIONS Standard Dock Light, DL60-P, 60" (60-5421)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 2500 Hours - 162L - Candelabra Base - 130V (A3925)
- ILC Replacement for Satco 13t10/led/27k/s14s replacement light bulb lamp (13T10/LED/27K/S14S SATCO)
- ILC Replacement for Damar 38796a replacement light bulb lamp (38796A DAMAR)
- ILC Replacement For SATCO S11340 (S11340)
- ILC Replacement for Miniature Lamp 1835 Green LED Replacement replacement light bulb lamp (1835 GREEN LED REPLACEMENT MINIATURE LAMP)
- ILC Replacement for Light Bulb / Lamp 42697ph replacement light bulb lamp (42697PH LIGHT BULB / LAMP)
- ILC Replacement For NUVO LIGHTING S9282 FIXTURES MISCELLANEOUS 12PK (12PAK:WX-1S0V-5)
- MAXLED 2 W, Compact LED Bulb, White, S14, 2700K Temp. Frosted, Non-Dimmable (FF2S14ND27)
- Ilc LED Light Bulbs