Shop All Fluorescent Light Bulbs
Ilc
Replacement for Satco S7399 replacement light bulb lamp
Mfr # S7399 SATCO
Zoro # G902771432
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 85
- Watts 85
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S7399 SATCO
- Zoro # G902771432
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 85 |
Watts | 85 |
Voltage | 120 |
Bulb Color Temp. | 5000 |
Description
Replacement for Satco S7399 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Pro Series Hybrid Handheld Flashlight (ENYPHH21)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20635-ORB/ALB)
- SUNPERIAN 5/6 Inch LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 14W 1100LM CRI90 Dimmable 4-Pack (SP34205-4PC)
- HALO Sld4Xjb Led (SLD405840WH)
- ILC Replacement for Philips F32t8/tl741/plus/alto replacement light bulb lamp, 30PK (F32T8/TL741/PLUS/ALTO PHILIPS)
- ILC Replacement for EIKO F31T8/841/U (F31T8/841/U EIKO)
- ILC Replacement for Satco Cft26w/4p/841 replacement light bulb lamp, 2PK (CFT26W/4P/841 SATCO)
- ILC Replacement for Osram Sylvania Fc22t5/841 replacement light bulb lamp (FC22T5/841 OSRAM SYLVANIA)
- ILC Replacement for Sylvania Fpc40/830 replacement light bulb lamp (FPC40/830 SYLVANIA)
- ILC Replacement for Halco Cfl23/27/gu24 replacement light bulb lamp (CFL23/27/GU24 HALCO)
- ILC Replacement for GE General Electric G.E 65337 replacement light bulb lamp (65337 GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs