Shop All Fluorescent Light Bulbs
Ilc
Replacement for Satco S7393 replacement light bulb lamp
Mfr # S7393 SATCO
Zoro # G902771180
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Wattage Equivalency 85
- Watts 85
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # S7393 SATCO
- Zoro # G902771180
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Wattage Equivalency | 85 |
Watts | 85 |
Voltage | 120 |
Bulb Color Temp. | 5000 |
Description
Replacement for Satco S7393 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 13W, T5 Miniature Incandescent Bulb (912-2PK)
- MAXIM Linear LED 1-Light 7" Wide Satin Nickel Wall Sconce (55532WTSN)
- ASD LIGHTING Sheetrock Flushmount Kit, ELP and DLP, 2x4 (ASD-FDW-ELP24)
- HUBBELL OUTDOOR LIGHTING Motion Sensor Lens, 4" L x 4" W x 4" H (LENS-SENSOR WS FSP-L3)
- ILC Replacement for Osram Sylvania Cf13dd/827/rp/eco replacement light bulb lamp (CF13DD/827/RP/ECO OSRAM SYLVANIA)
- ILC Replacement for Damar F14t5/850/eco 24 Inch NOM Length replacement light bulb lamp (F14T5/850/ECO 24 INCH NOM LENGTH DAMAR)
- ILC Replacement for Philips Pl-t42w/835/4p/alto replacement light bulb lamp (PL-T42W/835/4P/ALTO PHILIPS)
- ILC Replacement for Visual Effects 860 2FT Black Light Bulb replacement light bulb lamp (860 2FT BLACK LIGHT BULB VISUAL EFFECTS)
- ILC Replacement for Grainger 2etu3 replacement light bulb lamp, 25PK (2ETU3 GRAINGER)
- ILC Replacement for Sylvania Ft40dl/28w/835/ss/eco replacement light bulb lamp (FT40DL/28W/835/SS/ECO SYLVANIA)
- ILC Replacement for Athalon F7bx/827/eco replacement light bulb lamp, 2PK (F7BX/827/ECO ATHALON)
- Ilc Fluorescent Light Bulbs