Shop All Fluorescent Light Bulbs
Ilc
Replacement for Satco S7309 replacement light bulb lamp
Mfr # S7309 SATCO
Zoro # G302771438
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T15
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 15
- Watts 15
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S7309 SATCO
- Zoro # G302771438
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T15 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 15 |
Watts | 15 |
Voltage | 120 |
Bulb Color Temp. | 5000 |
Description
Replacement for Satco S7309 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX General Dist 4000K Wet Loc, 2Vt3 3000Lm (2VT3-LD5-3-G-UNV-L840-CD1-U)
- METALUX V-Hanger, 36" Chain, S-Hks Hbi Hbl, 2 (HBAYC-CHAIN/SET-U)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 30K (S29850)
- LUMAPRO Channel Strip Fluorescent Fixture, F20T12 (2UWT5)
- ILC Replacement for International Lighting It-rplfcl/t4/12w/daylight replacement light bulb lamp (IT-RPLFCL/T4/12W/DAYLIGHT INTERNATIONAL LIGHTING)
- ILC Replacement for TCP 4g2514 replacement light bulb lamp (4G2514 TCP)
- ILC Replacement for WESTINGHOUSE F18TTL/841 (F18TTL/841 WESTINGHOUSE)
- ILC Replacement for Philips F17t8/adv835/alto replacement light bulb lamp (F17T8/ADV835/ALTO PHILIPS)
- ILC Replacement for Light Bulb / Lamp F26tbx/835/2p replacement light bulb lamp (F26TBX/835/2P LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 20886 replacement light bulb lamp (20886 SYLVANIA)
- ILC Replacement for BUG Popper 43 replacement light bulb lamp (43 BUG POPPER)
- Ilc Fluorescent Light Bulbs