Shop All Fluorescent Light Bulbs
Ilc
Replacement for Satco S7255 replacement light bulb lamp
Mfr # S7255 SATCO
Zoro # G002771349
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R20
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 11
- Watts 11
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S7255 SATCO
- Zoro # G002771349
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | R20 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 11 |
Watts | 11 |
Bulb Color Temp. | 4100 |
Voltage | 120 |
Description
Replacement for Satco S7255 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Mp100w/u/uvp/med/ps/4k replacement light bulb lamp (MP100W/U/UVP/MED/PS/4K DAMAR)
- FEIT ELECTRIC LED, 17.7 W, A21, Medium Screw (E26), PK2 (OM100/950CA10K/2)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GM)
- GE LAMPS LED 12W, PAR30L, Med, E26, 40D, Fl (LED12DP3LRW93040)
- ILC Replacement for Excel T5 32W 6400k G10q-4 replacement light bulb lamp (T5 32W 6400K G10Q-4 EXCEL)
- ILC Replacement for Light Bulb / Lamp FCL 22w/t5 replacement light bulb lamp (FCL 22W/T5 LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite F12t4/30k replacement light bulb lamp (F12T4/30K BULBRITE)
- ILC Replacement for Satco F6t4/cw 9.8 replacement light bulb lamp (F6T4/CW 9.8 SATCO)
- ILC Replacement for Lamptech Cfml27vlx replacement light bulb lamp (CFML27VLX LAMPTECH)
- ILC Replacement for Coleman 5329-700 8D Classic replacement light bulb lamp (5329-700 8D CLASSIC COLEMAN)
- ILC Replacement for Philips F32t8/tl835/alto replacement light bulb lamp, 25PK (F32T8/TL835/ALTO PHILIPS)
- Ilc Fluorescent Light Bulbs