Shop All Fluorescent Light Bulbs
Ilc
Replacement for Satco S7217 replacement light bulb lamp
Mfr # S7217 SATCO
Zoro # G202770609
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S7217 SATCO
- Zoro # G202770609
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for Satco S7217 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAFELE LED 4-3/4 in. Silver Rechargeable Interior Under Cabinet Light with Motion Sensor (HA.833.87.021)
- ILC Replacement for Osram Sylvania 58750 replacement light bulb lamp (58750 OSRAM SYLVANIA)
- NITECORE 4000 Lumen USB-C Rechargeable Flashlight (P10iX)
- LUMAPRO LUMAPRO 2W, T3 1/4 Miniature Incandescent Bulb (1828-1PK)
- ILC Replacement for JI Case Jaili Yuyao Jaili M&E CO. replacement light bulb lamp (JAILI YUYAO JAILI M&E CO. JI CASE)
- ILC Replacement for Brookstone 634238 replacement light bulb lamp (634238 BROOKSTONE)
- ILC Replacement for Sylvania Ft24dl/835/eco replacement light bulb lamp (FT24DL/835/ECO SYLVANIA)
- ILC Replacement for Howard Cf13se/827 replacement light bulb lamp (CF13SE/827 HOWARD)
- ILC Replacement for Norman Lamps F40t12-blb replacement light bulb lamp (F40T12-BLB NORMAN LAMPS)
- ILC Replacement for Sylvania Dulux T/E 18w/30k replacement light bulb lamp (DULUX T/E 18W/30K SYLVANIA)
- ILC Replacement for Osram Sylvania 23030 replacement light bulb lamp (23030 OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs