Shop All Fluorescent Light Bulbs
Ilc
Replacement for SATCO S6637
Mfr # S6637 SATCO
Zoro # G502812450
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S6637 SATCO
- Zoro # G502812450
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Bright Pocket Light with Clip, Hook and Magnetic Base for Hands-Free Lighting, Red (NEB-POC-0002)
- CHLORIDE Arch Emergency Ligth, Alum, , 24W, LED (PLACEMBZ)
- OMNIDRIVE X 12V LED Dimmable Driver, 200W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-12V200W-J)
- GE LAMPS LED Lamp, PAR30, 12W, 3000K, 40deg., E26 (LED12DP30RW83040)
- ILC Replacement for Radium Rx-s/e 11w/927/2g7 replacement light bulb lamp (RX-S/E 11W/927/2G7 RADIUM)
- ILC Replacement for Panasonic Fv-11vql6 replacement light bulb lamp (FV-11VQL6 PANASONIC)
- ILC Replacement for WESTINGHOUSE F18TTL/841 (F18TTL/841 WESTINGHOUSE)
- ILC Replacement for GE General Electric G.E F18bx/spx30/rs replacement light bulb lamp (F18BX/SPX30/RS GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar Fc9t9/830 (fcl30ex-l) replacement light bulb lamp (FC9T9/830 (FCL30EX-L) DAMAR)
- ILC Replacement for International Lighting Pl-l 40w/840/4p 3500 LM replacement light bulb lamp (PL-L 40W/840/4P 3500 LM INTERNATIONAL LIGHTING)
- ILB GOLD Circline Fluorescent Bulb, Replacement For Donsbulbs FC8T9/CW (FC8T9/CW)
- Ilc Fluorescent Light Bulbs