Shop All Fluorescent Light Bulbs
Ilc
Replacement for Satco S6564 replacement light bulb lamp
Mfr # S6564 SATCO
Zoro # G002772360
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 15
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # S6564 SATCO
- Zoro # G002772360
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 15 |
Bulb Color Temp. | 2700 |
Description
Replacement for Satco S6564 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK 30Amp 600V Encl Switch Unfused (DEDS-30)
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Silver (66121)
- ILC Replacement for Advance 71a5282 1 Pack (71A5282 ADVANCE)
- ILC Replacement for Nikon Autocollimator 6D replacement light bulb lamp (AUTOCOLLIMATOR 6D NIKON)
- ILC Replacement for LIGHT BULB / LAMP F30T12/CW/RS/EW-II 36 Inches (F30T12/CW/RS/EW-II LIGHT BULB / LAMP)
- ILC Replacement for SYLVANIA CF5DS/827/ECO (CF5DS/827/ECO SYLVANIA)
- ILC Replacement for Plusrite Fl32t8/841/eco replacement light bulb lamp, 25PK (FL32T8/841/ECO PLUSRITE)
- ILC Replacement for Ottlite Truecolor Olt-24w replacement light bulb lamp (TRUECOLOR OLT-24W OTTLITE)
- ILC Replacement for Philips Pl-t 42w/835/4p replacement light bulb lamp (PL-T 42W/835/4P PHILIPS)
- ILC Replacement for PHILIPS F5BX/827/ECO (F5BX/827/ECO PHILIPS)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F48T12/CW/HO)
- Ilc Fluorescent Light Bulbs