Shop All Fluorescent Light Bulbs
Ilc
Replacement for Satco S6524 replacement light bulb lamp
Mfr # S6524 SATCO
Zoro # G002772230
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 17
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S6524 SATCO
- Zoro # G002772230
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 17 |
Bulb Color Temp. | 3500 |
Description
Replacement for Satco S6524 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 25W, T7 Incandescent Light Bulb (25T7N 120V)
- WESTGATE LPNG-2X4-MCTPLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-2X4-MCTP)
- ILC Replacement for Norman Lamps Sho-55w-cw Coil-twist-spiral replacement light bulb lamp (SHO-55W-CW COIL-TWIST-SPIRAL NORMAN LAMPS)
- ILC Replacement for Sylvania Cf16el/br30/830 replacement light bulb lamp (CF16EL/BR30/830 SYLVANIA)
- ILC Replacement for Brookstone 634238 replacement light bulb lamp (634238 BROOKSTONE)
- ILC Replacement for TCP 32026q/30k replacement light bulb lamp (32026Q/30K TCP)
- ILC Replacement for Philips Pl-c 13w/841/4p replacement light bulb lamp, 2PK (PL-C 13W/841/4P PHILIPS)
- ILC Replacement for GE GENERAL ELECTRIC G.E 97601 (97601 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Verilux Cfml27vlx replacement light bulb lamp (CFML27VLX VERILUX)
- ILC Replacement for Ushio 3000461 replacement light bulb lamp (3000461 USHIO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-L 40W/841/4P/RS/IS)
- Ilc Fluorescent Light Bulbs