Shop All Fluorescent Light Bulbs
Ilc
Replacement for Satco S6219 replacement light bulb lamp
Mfr # S6219 SATCO
Zoro # G002771448
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape B10
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Wattage Equivalency 3
- Watts 3
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S6219 SATCO
- Zoro # G002771448
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | B10 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Wattage Equivalency | 3 |
Watts | 3 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Satco S6219 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 5W G16, DIM, 2700K E12, Frost, Globe (LED5E12G1627KF)
- EURI LIGHTING LED BR40 100W Dim ES (EB40-17W3000e)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable 6-Pack (LR23951-6PK)
- EKENA MILLWORK Locke Architectural Grade PVC Contemporary Ceiling Medallion, Two Piece, 10"OD x 3"ID x 6"C x 1"P (CMP10LE2-03000)
- ILC Replacement for SYLVANIA F30T12/CW/RP 36 Inches (F30T12/CW/RP SYLVANIA)
- ILC Replacement for Damar F24ltt/4p/830 2g11 replacement light bulb lamp (F24LTT/4P/830 2G11 DAMAR)
- ILC Replacement for Spectroline Ble-6t365 replacement light bulb lamp, 2PK (BLE-6T365 SPECTROLINE)
- ILC Replacement for Orbitec F13 T5 CW replacement light bulb lamp (F13 T5 CW ORBITEC)
- ILC Replacement for Wamco Wl-5106ww replacement light bulb lamp (WL-5106WW WAMCO)
- ILC Replacement for Eiko Sp15/r30/27k replacement light bulb lamp (SP15/R30/27K EIKO)
- ILC Replacement for OSRAM SYLVANIA F6T5CW/BL/1/6 (F6T5CW/BL/1/6 OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs