Shop All Fluorescent Light Bulbs
Ilc
Replacement for Satco S6022 replacement light bulb lamp
Mfr # S6022 SATCO
Zoro # G202771101
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX32D-3 2-PIN
- Wattage Equivalency 28
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S6022 SATCO
- Zoro # G202771101
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX32D-3 2-PIN |
Wattage Equivalency | 28 |
Bulb Color Temp. | 2700 |
Description
Replacement for Satco S6022 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A5792-001D)
- ELCO LIGHTING Electronic Low Voltage Louver Track Fixture (ET537B)
- ELCO LIGHTING Low Voltage Pendant Accessory (ECLN)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 22000lm (71X5SW520)
- ILC Replacement for GE General Electric G.E F40/30bx/spx35-36 replacement light bulb lamp (F40/30BX/SPX35-36 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Cf57dt/e/in/835/eco replacement light bulb lamp, 2PK (CF57DT/E/IN/835/ECO SYLVANIA)
- ILC Replacement for Bulbrite F20t4/30k replacement light bulb lamp (F20T4/30K BULBRITE)
- ILC Replacement for Lights OF America Fml27ex-n replacement light bulb lamp (FML27EX-N LIGHTS OF AMERICA)
- ILC Replacement for Philips Pl-c26w/41/ Alto replacement light bulb lamp (PL-C26W/41/ ALTO PHILIPS)
- ILC Replacement for Sylvania Cf42dt/e/in/38w/835/ss/eco replacement light bulb lamp (CF42DT/E/IN/38W/835/SS/ECO SYLVANIA)
- ILC Replacement for Sunter Lighting Hlsct3-13w replacement light bulb lamp (HLSCT3-13W SUNTER LIGHTING)
- Ilc Fluorescent Light Bulbs