Shop All Incandescent Light Bulbs
Ilc
Replacement for Satco S5031 replacement light bulb lamp
Mfr # S5031 SATCO
Zoro # G303017665
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type B22D DOUBLE CONTACT 22MM DIAMETER 2 LUG
- Watts 60
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S5031 SATCO
- Zoro # G303017665
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | B22D DOUBLE CONTACT 22MM DIAMETER 2 LUG |
Watts | 60 |
Voltage | 120 |
Description
Replacement for Satco S5031 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Modern Contemporary LED Clamp Desk Lamp Silver (792447ERT)
- ILC Replacement for Bulbrite F16t4/gn replacement light bulb lamp (F16T4/GN BULBRITE)
- FEIT ELECTRIC LED DM PAR38 E26 250W DL (PAR38DM3750K5LD)
- SATCO 9W T8 LED 2 ft. 35K G13 Base 50K Hours 1100L Type B BBP 1 or 2 Ended (S39901)
- ILC Replacement for PQL 250br40/clear/heat replacement light bulb lamp (250BR40/CLEAR/HEAT PQL)
- ILC Replacement for Zoro 5v303 replacement light bulb lamp (5V303 ZORO)
- ILC Replacement for Donsbulbs 15t7-ba22d replacement light bulb lamp (15T7-BA22D DONSBULBS)
- ILC Replacement For GE GENERAL ELECTRIC GE 60AD (60A/D)
- ILC Replacement for Satco 65W Br40 Flood replacement light bulb lamp (65W BR40 FLOOD SATCO)
- ILC Replacement For CONAIR ILLUMINATED WALLMOUNT MIRROR (WW-0YWU-4)
- ILC Replacement for Damar 04664a replacement light bulb lamp (04664A DAMAR)
- Ilc Incandescent Light Bulbs