Shop All Incandescent Light Bulbs
Ilc
Replacement for Satco S4884 replacement light bulb lamp
Mfr # S4884 SATCO
Zoro # G003016784
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R40
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 250
- Voltage 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S4884 SATCO
- Zoro # G003016784
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | R40 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 250 |
Voltage | 220 |
Description
Replacement for Satco S4884 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 26" LED Linear Cloud (P7278-3030K9)
- ILC Replacement for GE General Electric G.E 35321 replacement light bulb lamp (35321 GE GENERAL ELECTRIC G.E)
- ESPEN TECHNOLOGY LED (L48T8/850/15G-ID DE)
- ILC Replacement for Hikari S-05808 replacement light bulb lamp (S-05808 HIKARI)
- ILC Replacement for Bulbrite 132507 replacement light bulb lamp (132507 BULBRITE)
- ILC Replacement for Bulbrite 25a19f/12 replacement light bulb lamp, 2PK (25A19F/12 BULBRITE)
- ILC Replacement for Philips 30r20 replacement light bulb lamp (30R20 PHILIPS)
- ILC Replacement for Weatherex 60700/230 replacement light bulb lamp (60700/230 WEATHEREX)
- ILC Replacement for Philips 100a/rs/tf replacement light bulb lamp, 2PK (100A/RS/TF PHILIPS)
- ILC Replacement for Damar 00376b replacement light bulb lamp (00376B DAMAR)
- ILC Replacement for Light Bulb / Lamp 50a19/rs 120v replacement light bulb lamp, 2PK (50A19/RS 120V LIGHT BULB / LAMP)
- Ilc Incandescent Light Bulbs