Shop All Incandescent Light Bulbs
Ilc
Replacement for Satco S4883 replacement light bulb lamp
Mfr # S4883 SATCO
Zoro # G503016833
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A21
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 150
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # S4883 SATCO
- Zoro # G503016833
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A21 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 150 |
Voltage | 120 |
Description
Replacement for Satco S4883 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black No CR123, 600 lm lm (88603)
- ILC Replacement For LIGHT BULB LAMP 25A19130V GLAMOUR PINK INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-EGGK-6)
- ILC Replacement for Philips Actinic BL Pl-l 36w/10/4p replacement light bulb lamp (ACTINIC BL PL-L 36W/10/4P PHILIPS)
- GROTE Work Lamp, Wide Flood, 36 LED (63831-5)
- ILC Replacement for Weatherex 60700/230 replacement light bulb lamp (60700/230 WEATHEREX)
- ILC Replacement for GE General Electric G.E 60a/rs/stg replacement light bulb lamp, 4PK (60A/RS/STG GE GENERAL ELECTRIC G.E)
- ILC Replacement For Feit Electric Bpq50/G8/Rp Light Bulb Lamp 2 Pack, 2PK (Feit Electric Bpq50/g8/rp)
- ILC Replacement for Philips 40g40/cl/ll replacement light bulb lamp (40G40/CL/LL PHILIPS)
- ILC Replacement for GE General Electric G.E 1078 replacement light bulb lamp, 2PK (1078 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 40s11n/1/f replacement light bulb lamp, 2PK (40S11N/1/F GE GENERAL ELECTRIC G.E)
- CURRENT GE LIGHTING 25W, T6 1/2 Incandescent Light Bulb (25T61/2-120v)
- Ilc Incandescent Light Bulbs