Shop All Halogen Light Bulbs
Ilc
Replacement for Satco S4684 replacement light bulb lamp
Mfr # S4684 SATCO
Zoro # G402980402
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G53 SCREW/SLIP-ON TERMINALS
- Bulb Color Temp. 3000
- Bulb Shape AR111
- Watts 35
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S4684 SATCO
- Zoro # G402980402
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G53 SCREW/SLIP-ON TERMINALS |
Bulb Color Temp. | 3000 |
Bulb Shape | AR111 |
Watts | 35 |
Voltage | 12 |
Description
Replacement for Satco S4684 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco Fpc22/835 replacement light bulb lamp (FPC22/835 SATCO)
- LEVITON Clear, 4-Pin (2G11) (23452-H)
- ILC Replacement for Philips 411822 replacement light bulb lamp (411822 PHILIPS)
- LUMAPRO Mini LED Bulb, LMF12, 0.2W, T1 3/4, 12V (LMF12-W)
- ILC Replacement for Arri FR 650 300w 120v replacement light bulb lamp (FR 650 300W 120V ARRI)
- ILC Replacement For SATCO S3146 (WW-4Y2R-1)
- ILC Replacement for 3M 136 Microfiche replacement light bulb lamp (136 MICROFICHE 3M)
- ILC Replacement for GE General Electric G.E Ehf-q750/4cl replacement light bulb lamp (EHF-Q750/4CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for F.a.l. Cross-ry replacement light bulb lamp (CROSS-RY F.A.L.)
- ILC Replacement for Beseler 810 Adapter 220v replacement light bulb lamp (810 ADAPTER 220V BESELER)
- ILC Replacement for Beseler Portascribe 15710-bb replacement light bulb lamp (PORTASCRIBE 15710-BB BESELER)
- Ilc Halogen Light Bulbs