Shop All HID Light Bulbs
Ilc
Replacement for Satco S4493 replacement light bulb lamp
Mfr # S4493 SATCO
Zoro # G602772739
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 40
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S4493 SATCO
- Zoro # G602772739
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T3 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 40 |
Voltage | 120 |
Description
Replacement for Satco S4493 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Rechargeable Headlamp and Cap Light with 500 Lumen Turbo Mode (NEB-HLP-1005)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 5000K Bright White Dimmable E26 Base 6-Pack (LR31619-6PK)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, 1EA (S13118)
- STREAMLIGHT Streamlight® 44910 Waypoint® 1000 Lumen Rechargeable LED Pistol Grip Spotlight (44910)
- ILC Replacement for Philips Mhc50/u/mp/3k replacement light bulb lamp (MHC50/U/MP/3K PHILIPS)
- ILC Replacement for LIGHT BULB / LAMP S51WA-400 (S51WA-400 LIGHT BULB / LAMP)
- ILC Replacement for Philips 39par20/evp/sp10 replacement light bulb lamp (39PAR20/EVP/SP10 PHILIPS)
- ILC Replacement For FIBERSTARS 6008 (6008)
- ILC Replacement for Osram Sylvania Mc150t7.5/g12/u/830 PB replacement light bulb lamp (MC150T7.5/G12/U/830 PB OSRAM SYLVANIA)
- ILC Replacement for Satco S2237 replacement light bulb lamp (S2237 SATCO)
- HYGRADE 250W T15 HID Light Bulb - Mogul Base - Clear Finish (S4841)
- Ilc HID Light Bulbs